Motion
HK0609E
Drawn Cup Needle Roller Bearing - Open Ends, 6 mm Bore, 10 mm OD, 9 mm Width, Open
Mi Item #00127467
MFR #HK0609E
Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 6 mm Bore, 10 mm OD, 9 mm Width, Open
Mi Item #00127467
MFR #HK0609E

Mfr description
HK0609E BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.60/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK0609E Drawn Cup Needle Roller Bearing features a 6 mm bore diameter, open closure type with open ends drawn cup design, 10 mm outside diameter, 9 mm overall width, and 0.01 lbs weight, making it well suited for precision instruments, small motors, and compact mechanical assemblies.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    33000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790208041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)