Motion
HK 0709

SKF
HK 0709

Drawn Cup Needle Roller Bearing - Open Ends, 7 mm Bore, 11 mm OD, 9 mm Width
MI ITEM #00127471
MFR #HK 0709
Price$17.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 0709

Drawn Cup Needle Roller Bearing - Open Ends, 7 mm Bore, 11 mm OD, 9 mm Width
MI ITEM #00127471
MFR #HK 0709

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.40/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 0709 Drawn Cup Needle Roller Bearing offers a 7 mm bore diameter, open closure type, open ends drawn cup style, 11 mm outside diameter, 9 mm overall width, and 0.01 lbs weight, making it suitable for small motors and precision equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    22000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010247

Overview

Mfr description
HK 0709 DRAWN CUP NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text