Motion
HK0709
Drawn Cup Needle Roller Bearing - Open Ends, 7 mm Bore, 11 mm OD, 9 mm Width, Open
MI ITEM #00127472
MFR #HK0709
Your Price$6.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 7 mm Bore, 11 mm OD, 9 mm Width, Open
MI ITEM #00127472
MFR #HK0709

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.61/each(List $7.60)

Overview

Mfr description
HK0709 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Max Rpm
    32000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • UPC_NO
    605790195228
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text