Motion
HK0810
Drawn Cup Needle Roller Bearing - Open Ends, 8 mm Bore, 12 mm OD, 10 mm Width, Open
Mi Item #00127476
MFR #HK0810
Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 8 mm Bore, 12 mm OD, 10 mm Width, Open
Mi Item #00127476
MFR #HK0810

Mfr description
HK0810 DRAWN CUP NEEDLE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.82/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    R5x8x12
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK0810 Drawn Cup Needle Roller Bearing has a 0.3150 in bore diameter, open closure type with open ends drawn cup construction, 0.4724 in outside diameter, 0.3937 in overall width, and 0.007 lbs weight, making it ideal for small motors and precision instruments.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    28000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4054369665437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)