Motion
HK 0810

SKF
HK 0810

Drawn Cup Needle Roller Bearing - Open Ends, 8 mm Bore, 12 mm OD, 10 mm Width
Mi Item #00127477
MFR #HK 0810
Price$16.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 0810

Drawn Cup Needle Roller Bearing - Open Ends, 8 mm Bore, 12 mm OD, 10 mm Width
Mi Item #00127477
MFR #HK 0810

Mfr description
HK 0810 DRAWN CUP NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.35/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 5x8x12
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 0810 is a drawn cup needle roller bearing with an 8 mm bore diameter, open closure type, open ends design, 12 mm outside diameter, 10 mm overall width, and 0.02 lbs weight, designed for small machinery and precision equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    22000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)