Motion
HK0912
Drawn Cup Needle Roller Bearing - Open Ends, 9 mm Bore, 13 mm OD, 12 mm Width, Open
Mi Item #00127484
MFR #HK0912
Price$6.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 9 mm Bore, 13 mm OD, 12 mm Width, Open
Mi Item #00127484
MFR #HK0912

Mfr description
HK0912 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.61/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR6x9x12
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK0912 Drawn Cup Needle Roller Bearing features a 9 mm bore diameter, open closure type, 13 mm outside diameter, 12 mm overall width, and 0.009 lbs weight, making it suitable for light mechanical assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    30000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790199356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)