Motion
HK1512-AS1
Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 12 mm Width, Open
MI ITEM #00127486
MFR #HK1512-AS1
Your Price$15.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 12 mm Width, Open
MI ITEM #00127486
MFR #HK1512-AS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.07/each(List $20.79)

Overview

Mfr description
HK1512-AS1-B

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Cage Material
    Steel
  • Max Rpm
    16000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    DIN 618-1/ISO 3245
  • Compatible Inner Ring
    IR 12x15x12.5
  • UPC_NO
    4012802417623
  • Weight
    0.03 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK1512-AS1 is a drawn cup needle roller bearing with a 15 mm bore diameter, open closure type, open ends design, 21 mm outside diameter, 12 mm overall width, and 0.03 lbs weight, suitable for compact motors and precision equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text