Motion
HK1010
Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 10 mm Width, Open
Mi Item #00127490
MFR #HK1010
Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 10 mm Width, Open
Mi Item #00127490
MFR #HK1010

Mfr description
HK1010 DRAWN CUP NEEDLE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.82/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 7x10x10.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1010 Drawn Cup Needle Roller Bearing features a 0.3937 in bore diameter, open closure type, open ends drawn cup design, 0.5512 in outside diameter, 0.3937 in overall width, and 0.008 lb weight, making it ideal for small electric motors, precision instruments, and compact mechanical assemblies requiring lightweight high radial load support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    23000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4054369665444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)