Motion
HK1010

NTN
HK1010

Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 10 mm Width
MI ITEM #00127491
MFR #HK1010
Price$9.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1010

Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 10 mm Width
MI ITEM #00127491
MFR #HK1010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.12/each

Specifications

Dimensions

  • Bore Diameter  
    0.3937 in
  • Length
    1.3
  • Outside Diameter  
    0.5512 in
  • Overall Width  
    0.3937 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.008 lb, 0.1
  • Width
    1.6

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359070835
  • Max Rpm
    24000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing

Overview

Mfr description
HK1010 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text