Motion
HK1010B
Drawn Cup Bearing - Open Ends, 10 mm Bore, 14 mm OD, 10 mm Width, Open
Mi Item #00127493
MFR #HK1010B
Price$5.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 10 mm Bore, 14 mm OD, 10 mm Width, Open
Mi Item #00127493
MFR #HK1010B

Mfr description
HK1010B BRG
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.24/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.25 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR7x10x10.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1010B Drawn Cup Bearing features a 10 mm bore diameter, open closure type, open ends drawn cup design, 14 mm outside diameter, 10 mm overall width, and 0.25 lbs weight, making it suitable for compact industrial machinery, electric motors, and gear-driven systems requiring durable radial load support.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    605790216558
  • Max Rpm
    29000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790216558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)