Motion
HK1012
Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 12 mm Width, Open
MI ITEM #00127499
MFR #HK1012
Your Price$6.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 12 mm Width, Open
MI ITEM #00127499
MFR #HK1012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.61/each(List $7.60)

Overview

Mfr description
HK1012A NEEDLE BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Max Rpm
    29000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Compatible Inner Ring
    JR7x10x12
  • UPC_NO
    605790190827
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    HK1012 Drawn Cup Needle Roller Bearing has a 10 mm bore diameter, open closure type with open ends drawn cup construction, 14 mm outside diameter, 12 mm overall width, and 0.02 lbs weight, making it suitable for small electric motors, precision equipment, and light-duty mechanical assemblies where compact radial load capacity is required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text