Motion
HK1015A
Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 15 mm Width, Open
Mi Item #00127505
MFR #HK1015A
Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 15 mm Width, Open
Mi Item #00127505
MFR #HK1015A

Mfr description
HK1015A NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.63/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR7x10x16
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1015A is a drawn cup needle roller bearing with a 10 mm bore diameter, open closure type, open ends design, 14 mm outside diameter, 15 mm overall width, and 0.02 lbs weight, suitable for precision machinery and small equipment.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    29000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790199363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)