Motion
HK 1210

SKF
HK 1210

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 16 mm OD, 10 mm Width
MI ITEM #00127509
MFR #HK 1210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 1210

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 16 mm OD, 10 mm Width
MI ITEM #00127509
MFR #HK 1210

Mfr description
HK 1210 DRAWN CUP NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    LR/IR 8x12x10.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 1210 is a drawn cup needle roller bearing with a 12 mm bore diameter, open closure type, open ends design, 16 mm outside diameter, 10 mm overall width, and 0.01 lbs weight, ideal for compact automotive and industrial systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    18000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)