Motion
HK 1212

SKF
HK 1212

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 12 mm Width
MI ITEM #00127514
MFR #HK 1212
Your Price$19.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 1212

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 12 mm Width
MI ITEM #00127514
MFR #HK 1212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.97/each(List $20.18)

Overview

Mfr description
HK 1212 DRAWN CUP NEEDLE BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Bearing Material
    Steel
  • Max Rpm
    18000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Compatible Inner Ring
    LR/IR 8x12x12.5
  • UPC_NO
    7316577010308
  • Weight
    0.03 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK 1212 is a drawn cup needle roller bearing with a 12 mm bore diameter, open closure type, open ends design, 18 mm outside diameter, 12 mm overall width, and 0.03 lbs weight, ideal for compact motors and precision machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text