Motion
HK1512
Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 12 mm Width, Open
Mi Item #00127529
MFR #HK1512
Price$14.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 12 mm Width, Open
Mi Item #00127529
MFR #HK1512

Mfr description
HK1512-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.05/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 12x15x12.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1512 Drawn Cup Needle Roller Bearing features a 0.5906 in bore diameter, open closure type with open ends drawn cup design, 0.8268 in outside diameter, 0.4724 in overall width, and 0.024 lbs weight, making it well suited for compact automotive and industrial applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    16000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802884609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)