Motion
HK 1512

SKF
HK 1512

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 12 mm Width
Mi Item #00127530
MFR #HK 1512
Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 1512

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 12 mm Width
Mi Item #00127530
MFR #HK 1512

Mfr description
HK 1512 DRAWN CUP NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.02/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    LR/IR 12x15x12.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 1512 is a drawn cup needle roller bearing with a 15 mm bore diameter, open closure type, open ends design, 21 mm outside diameter, 12 mm overall width, and 0.03 lbs weight, designed for compact motors and machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    16000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)