Motion
HK1522
Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 22 mm Width, Open
Mi Item #00127544
MFR #HK1522
Price$13.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 22 mm Width, Open
Mi Item #00127544
MFR #HK1522

Mfr description
HK1522 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.75/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR12x15x22.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1522 Drawn Cup Needle Roller Bearing provides a 15 mm bore diameter, open closure type, open ends drawn cup construction, 21 mm outside diameter, 22 mm overall width, and 0.05 lbs weight, making it suitable for motors, pumps, and compact drive systems.
  • Lubrication Hole Type
    Lubrication Hole
  • Max Rpm
    21000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790186387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)