Motion
TLA1612Z
Needle Roller Bearing - Open End, 16 mm Bore, 22 mm OD, 12 mm Width, Open
Mi Item #00127548
MFR #TLA1612Z
Price$11.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 16 mm Bore, 22 mm OD, 12 mm Width, Open
Mi Item #00127548
MFR #TLA1612Z

Mfr description
TLA1612Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.55/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    12 mm
  • Weight
    0.02 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IRT 1212-1
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    7670 N
  • Long Description
    The TLA1612Z Needle Roller Bearing with an open closure type and open end drawn cup type offers a 16 mm bore diameter, 22 mm outside diameter, 12 mm overall width, and weighs 0.02 lb, making it suitable for small industrial equipment, pumps, and automotive systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1612Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    10200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)