Motion
HK 1612

SKF
HK 1612

Drawn Cup Needle Roller Bearing - Open Ends, 16 mm Bore, 22 mm OD, 12 mm Width
MI ITEM #00127550
MFR #HK 1612
Price$15.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 1612

Drawn Cup Needle Roller Bearing - Open Ends, 16 mm Bore, 22 mm OD, 12 mm Width
MI ITEM #00127550
MFR #HK 1612

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.60/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 12x16x13
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 1612 Drawn Cup Needle Roller Bearing features a 16 mm bore diameter, open closure type, open ends drawn cup configuration, 22 mm outside diameter, 12 mm overall width, and 0.03 lbs weight, making it suitable for motors, pumps, and compact gear assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    16000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010353

Overview

Mfr description
HK 1612 DRAWN CUP NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text