Motion
HK1616
Drawn Cup Needle Roller Bearing - Open Ends, 16 mm Bore, 22 mm OD, 16 mm Width, Open
Mi Item #00127555
MFR #HK1616
Price$10.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 16 mm Bore, 22 mm OD, 16 mm Width, Open
Mi Item #00127555
MFR #HK1616

Mfr description
HK1616-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.27/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    R12x16x16
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1616 Drawn Cup Needle Roller Bearing features a 0.6299 in bore diameter, open closure type with open ends design, 0.8661 in outside diameter, 0.4724 in overall width, and 0.026 lbs weight, making it well suited for compact equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    15000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802421781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)