Motion
TLA1622Z
Needle Roller Bearing - Open End, 17 mm Bore, 22 mm OD, 22 mm Width, Open
MI ITEM #00127560
MFR #TLA1622Z
Your Price$17.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 17 mm Bore, 22 mm OD, 22 mm Width, Open
MI ITEM #00127560
MFR #TLA1622Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.31/each(List $19.52)

Overview

Mfr description
TLA1622Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Drawn Cup Type
    Open End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    14200 N
  • Static Load Capacity
    22400 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TLA
  • Compatible Inner Ring
    IRT 1222-1
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1622Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.04 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLA1622Z Needle Roller Bearing with an open closure type and open end drawn cup type has a 17 mm bore diameter, 22 mm outside diameter, 22 mm overall width, and weighs 0.04 lb, making it ideal for heavy-duty compact gearboxes, industrial machinery, and automotive transmissions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text