Motion
HK1622-ZW
Drawn Cup Needle Roller Bearing - Open Ends, 16 mm Bore, 22 mm OD, 22 mm Width, Open
Mi Item #00127561
MFR #HK1622-ZW
Price$20.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 16 mm Bore, 22 mm OD, 22 mm Width, Open
Mi Item #00127561
MFR #HK1622-ZW

Mfr description
HK1622-ZW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.24/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    R12x16x22
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1622-ZW Drawn Cup Needle Roller Bearing provides a 16 mm bore diameter, open closure type, open ends drawn cup configuration, 22 mm outside diameter, 22 mm overall width, and 0.06 lbs weight, making it ideal for industrial machinery and gear drives.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    15000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802432497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)