Motion
HK1622
Drawn Cup Needle Roller Bearing - Open Ends, 16 mm Bore, 22 mm OD, 22 mm Width, Open
Mi Item #00127563
MFR #HK1622
Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 16 mm Bore, 22 mm OD, 22 mm Width, Open
Mi Item #00127563
MFR #HK1622

Mfr description
HK1622 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.16/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR12x16x22
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1622 is a drawn cup needle roller bearing with a 16 mm bore diameter, open closure type, open ends design, 22 mm outside diameter, 22 mm overall width, and 0.05 lbs weight, designed for heavy-duty compact applications.
  • Lubrication Hole Type
    Lubrication Hole
  • Max Rpm
    21000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790208119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)