Motion
HK 1712
Drawn Cup Needle Roller Bearing - Open Ends, 17 mm Bore, 23 mm OD, 12 mm Width, Open
MI ITEM #00127567
MFR #HK 1712
Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 17 mm Bore, 23 mm OD, 12 mm Width, Open
MI ITEM #00127567
MFR #HK 1712

Mfr description
HK1712-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.78/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    23 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Hardened Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Manufacturer Upc Number
    4012802894271
  • Number Of Rows
    One
  • Operating Temperature Range
    0 to 140°C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1 / ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802894271

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)