Motion
HK 1712

SKF
HK 1712

Drawn Cup Needle Roller Bearing - Open Ends, 17 mm Bore, 23 mm OD, 12 mm Width
Mi Item #00127568
MFR #HK 1712
Price$19.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 1712

Drawn Cup Needle Roller Bearing - Open Ends, 17 mm Bore, 23 mm OD, 12 mm Width
Mi Item #00127568
MFR #HK 1712

Mfr description
HK 1712 DRAWN CUP NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.89/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    23 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 1712 Drawn Cup Needle Roller Bearing features a 17 mm bore diameter, open closure type with open ends design, 23 mm outside diameter, 12 mm overall width, and 0.04 lbs weight, making it suitable for compact industrial systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    15000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)