Motion
HK1712
Drawn Cup Needle Roller Bearing - Open Ends, 17 mm Bore, 23 mm OD, 12 mm Width
Mi Item #00127569
MFR #HK1712
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 17 mm Bore, 23 mm OD, 12 mm Width
Mi Item #00127569
MFR #HK1712

Mfr description
HK1712 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    23 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1712 Drawn Cup Needle Roller Bearing has a 0.6693 in bore diameter, open closure type, 0.4724 in outside diameter, 0.4724 in overall width, and 0.026 lbs weight, making it ideal for compact industrial systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    20000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • UPC_NO
    605790216602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)