Motion
HK1812
Drawn Cup Needle Roller Bearing - Open Ends, 18 mm Bore, 24 mm OD, 12 mm Width, Open
Mi Item #00127573
MFR #HK1812
Price$19.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 18 mm Bore, 24 mm OD, 12 mm Width, Open
Mi Item #00127573
MFR #HK1812

Mfr description
HK1812-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.34/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    LR15x18x12,5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1812 Drawn Cup Needle Roller Bearing has an 18 mm bore diameter, open closure type, 24 mm outside diameter, 12 mm overall width, and 0.029 lbs weight, making it ideal for light industrial systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    13000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802436884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)