Motion
HK 1812

SKF
HK 1812

Drawn Cup Needle Roller Bearing - Open Ends, 18 mm Bore, 24 mm OD, 12 mm Width
MI ITEM #00127574
MFR #HK 1812
List Price$24.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 1812

Drawn Cup Needle Roller Bearing - Open Ends, 18 mm Bore, 24 mm OD, 12 mm Width
MI ITEM #00127574
MFR #HK 1812

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$24.85/each for your price

Overview

Mfr description
HK 1812 DRAWN CUP NEEDLE BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Bearing Material
    Steel
  • Max Rpm
    15000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Compatible Inner Ring
    LR15x18x12.5
  • UPC_NO
    7316577113405
  • Weight
    0.04 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK 1812 Drawn Cup Needle Roller Bearing features an 18 mm bore diameter, open closure type, open ends drawn cup style, 24 mm outside diameter, 12 mm overall width, and 0.04 lbs weight, making it well suited for gear drives, compressors, and mechanical power transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text