Motion
HK1816
Drawn Cup Needle Roller Bearing - Open Ends, 18 mm Bore, 24 mm OD, 16 mm Width, Open
MI ITEM #00127581
MFR #HK1816
Your Price$11.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 18 mm Bore, 24 mm OD, 16 mm Width, Open
MI ITEM #00127581
MFR #HK1816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.13/each(List $12.80)

Overview

Mfr description
HK1816 METRIC BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Max Rpm
    18000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Compatible Inner Ring
    JR15x18x16.5
  • UPC_NO
    605790199400
  • Weight
    0.05 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK1816 Drawn Cup Needle Roller Bearing features an 18 mm bore diameter, open closure type, 24 mm outside diameter, 16 mm overall width, and 0.04 lbs weight, making it well suited for compact machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text