Motion
HK 2012

SKF
HK 2012

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 12 mm Width
Mi Item #00127585
MFR #HK 2012
Price$20.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 2012

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 12 mm Width
Mi Item #00127585
MFR #HK 2012

Mfr description
HK 2012 DRAWN CUP NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.86/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 15x20x13
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 2012 is a drawn cup needle roller bearing with a 20 mm bore diameter, open closure type, open ends design, 26 mm outside diameter, 12 mm overall width, and 0.04 lbs weight, suitable for automotive and industrial equipment requiring compact radial support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    14000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)