Motion
HK 1516 2RS

INA (SCHAEFFLER)
HK 1516 2RS

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 16 mm Width, Sealed
Mi Item #00127587
MFR #HK 1516 2RS
Price$24.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK 1516 2RS

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 16 mm Width, Sealed
Mi Item #00127587
MFR #HK 1516 2RS

Mfr description
HK1516-2RS-L271
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.35/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR 12x15x16.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 1516 2RS is a drawn cup needle roller bearing with a 15 mm bore diameter, sealed closure type, open ends design, 21 mm outside diameter, 16 mm overall width, and 0.04 lbs weight, designed for compact systems requiring contamination protection and reliable radial support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643187114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)