Motion
HK 2016

SKF
HK 2016

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 16 mm Width
MI ITEM #00127593
MFR #HK 2016
Your Price$22.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 2016

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 16 mm Width
MI ITEM #00127593
MFR #HK 2016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.38/each(List $26.36)

Overview

Mfr description
HK 2016 DRAWN CUP NEEDLE BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Bearing Material
    Steel
  • Max Rpm
    14000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Compatible Inner Ring
    LR/IR 17x20x16.5
  • UPC_NO
    7316577010407
  • Weight
    0.05 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    HK 2016 Drawn Cup Needle Roller Bearing features a 20 mm bore diameter, open closure type with open ends drawn cup design, 26 mm outside diameter, 16 mm overall width, and 0.05 lbs weight, making it suitable for automotive transmissions, conveyors, and general industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text