Motion
HK2020
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 20 mm Width, Open
MI ITEM #00127598
MFR #HK2020
Price$19.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 20 mm Width, Open
MI ITEM #00127598
MFR #HK2020

Mfr description
HK2020-B-C01 DRAWN CUP NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.79/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 17x20x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    HK2020 Drawn Cup Needle Roller Bearing features a 20 mm bore diameter, open closure type with open ends drawn cup design, 26 mm outside diameter, 20 mm overall width, and 0.07 lbs weight, making it well suited for gearboxes, industrial drives, and heavy-duty rotating equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    12000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643196185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)