Motion
HK 2020

SKF
HK 2020

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 20 mm Width
Mi Item #00127599
MFR #HK 2020
Price$28.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 2020

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 20 mm Width
Mi Item #00127599
MFR #HK 2020

Mfr description
HK 2020 DRAWN CUP NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.79/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    LR/IR 17x20x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 2020 Drawn Cup Needle Roller Bearing has a 20 mm bore diameter, open closure type, open ends drawn cup design, 26 mm outside diameter, 20 mm overall width, and 0.06 lbs weight, making it ideal for industrial drive systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    14000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)