Motion
HK 2212

SKF
HK 2212

Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 12 mm Width
Mi Item #00127604
MFR #HK 2212
Price$25.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 2212

Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 12 mm Width
Mi Item #00127604
MFR #HK 2212

Mfr description
HK 2212 DRAWN CUP NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.30/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 17x22x13
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 2212 is a drawn cup needle roller bearing with a 22 mm bore diameter, open closure type, open ends design, 28 mm outside diameter, 12 mm overall width, and 0.04 lbs weight, ideal for automotive and light industrial applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    12000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)