Motion
HK2212
Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 12 mm Width, Open
MI ITEM #00127605
MFR #HK2212
Price$12.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 12 mm Width, Open
MI ITEM #00127605
MFR #HK2212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.49/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR17x22x13
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2212 Drawn Cup Needle Roller Bearing features a 22 mm bore diameter, open closure type, 28 mm outside diameter, 12 mm overall width, and 0.029 lbs weight, making it well suited for compact gear systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790186424

Overview

Mfr description
HK2212 METRIC BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text