Motion
HK 2216

SKF
HK 2216

Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 16 mm Width
Mi Item #00127610
MFR #HK 2216
Price$27.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 2216

Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 16 mm Width
Mi Item #00127610
MFR #HK 2216

Mfr description
HK 2216 DRAWN CUP NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.19/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 17x22x23
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 2216 Drawn Cup Needle Roller Bearing has a 22 mm bore diameter, open closure type with open ends drawn cup construction, 28 mm outside diameter, 16 mm overall width, and 0.06 lbs weight, making it suitable for automotive transmissions, conveyors, and compact industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    12000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)