Motion
HK2516B
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 16 mm Width, Open
Mi Item #00127616
MFR #HK2516B
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 16 mm Width, Open
Mi Item #00127616
MFR #HK2516B

Mfr description
HK2516B NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.60/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR20x25x17
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2516B Drawn Cup Needle Roller Bearing provides a 25 mm bore diameter, open closure type, open ends drawn cup design, 32 mm outside diameter, 16 mm overall width, and 0.07 lbs weight, making it ideal for machinery and power transmission systems.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790190872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)