Motion
HK2520
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 20 mm Width, Open
MI ITEM #00127622
MFR #HK2520
Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 20 mm Width, Open
MI ITEM #00127622
MFR #HK2520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.30/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR20x25x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2520 Drawn Cup Needle Roller Bearing offers a 0.9843 in bore diameter, open closure type, 1.2598 in outside diameter, 0.7874 in overall width, and 0.075 lbs weight, making it ideal for industrial applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790208164

Overview

Mfr description
HK2520 NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text