Motion
HK2526
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 26 mm Width, Open
MI ITEM #00127625
MFR #HK2526
Price$28.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 26 mm Width, Open
MI ITEM #00127625
MFR #HK2526

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.27/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Weight
    0.12 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 20x25x26.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2526 Drawn Cup Needle Roller Bearing offers a 25 mm bore diameter, open closure type, 32 mm outside diameter, 26 mm overall width, and 0.099 lbs weight, making it ideal for heavy-load machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    10000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802414806

Overview

Mfr description
HK2526

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text