Motion
HK 2526

SKF
HK 2526

Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 26 mm Width
Mi Item #00127626
MFR #HK 2526
Price$30.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 2526

Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 26 mm Width
Mi Item #00127626
MFR #HK 2526

Mfr description
HK 2526 DRAWN CUP NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.96/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    LR/IR 20x25x26.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 2526 Drawn Cup Needle Roller Bearing offers a 25 mm bore diameter, open closure type, open ends drawn cup configuration, 32 mm outside diameter, 26 mm overall width, and 0.12 lbs weight, making it suitable for automotive and industrial drive systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577114310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)