Motion
HK2538
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 38 mm Width, Open
MI ITEM #00127631
MFR #HK2538
Your Price$22.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 38 mm Width, Open
MI ITEM #00127631
MFR #HK2538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.33/each(List $25.68)

Overview

Mfr description
HK2538 NEEDLE BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Max Rpm
    13000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Compatible Inner Ring
    JR20x25x38.5
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790195297
  • Weight
    0.13 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK2538 is a drawn cup needle roller bearing with a 25 mm bore diameter, open closure type, open ends design, 32 mm outside diameter, 38 mm overall width, and 0.13 lbs weight, suitable for heavy-duty industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text