Motion
HK 2816

SKF
HK 2816

Drawn Cup Needle Roller Bearing - Open Ends, 28 mm Bore, 35 mm OD, 16 mm Width
MI ITEM #00127635
MFR #HK 2816
Price$31.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 2816

Drawn Cup Needle Roller Bearing - Open Ends, 28 mm Bore, 35 mm OD, 16 mm Width
MI ITEM #00127635
MFR #HK 2816

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.49/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 22x28x17
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 2816 is a drawn cup needle roller bearing with a 28 mm bore diameter, open closure type, open ends design, 35 mm outside diameter, 16 mm overall width, and 0.08 lbs weight, ideal for automotive and industrial drive systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    9500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010506

Overview

Mfr description
HK 2816 DRAWN CUP NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text