Motion
HK 2518
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 18 mm Width, Open
MI ITEM #00127637
MFR #HK 2518
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 18 mm Width, Open
MI ITEM #00127637
MFR #HK 2518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HK 2518 DRAWN CUP NEEDLE BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    0 to 140°C
  • Bearing Material
    Hardened Steel
  • Precision Rating
    Not Rated
  • Series
    HK
  • Weight
    0.090 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK 2518 Drawn Cup Needle Roller Bearing has a 25 mm bore diameter, open closure type with open ends design, 32 mm outside diameter, 18 mm overall width, and 0.090 lbs weight, making it ideal for power transmission applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought