Motion
HK2820
Drawn Cup Needle Roller Bearing - Open Ends, 28 mm Bore, 35 mm OD, 20 mm Width, Open
MI ITEM #00127640
MFR #HK2820
Your Price$21.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 28 mm Bore, 35 mm OD, 20 mm Width, Open
MI ITEM #00127640
MFR #HK2820

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$21.59/each(List $21.82)

Overview

Mfr description
HK2820-B

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Bearing Material
    Steel
  • Max Rpm
    9200 rpm
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Compatible Inner Ring
    G28X35X4, IR22X28X20-XL, LR22X28X20.5, SD28X35X4
  • Manufacturer Product Page
  • UPC_NO
    4012802414530
  • Weight
    0.10 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text