Motion
HK2820
Drawn Cup Needle Roller Bearing - Open Ends, 28 mm Bore, 35 mm OD, 20 mm Width, Open
MI ITEM #00127642
MFR #HK2820
Your Price$12.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 28 mm Bore, 35 mm OD, 20 mm Width, Open
MI ITEM #00127642
MFR #HK2820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.49/each(List $14.37)

Overview

Mfr description
HK2820 NEEDLE BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Max Rpm
    12000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Compatible Inner Ring
    JR22x28x20.5
  • UPC_NO
    605790212260
  • Weight
    0.09 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK2820 Drawn Cup Needle Roller Bearing offers a 28 mm bore diameter, open closure type, 35 mm outside diameter, 20 mm overall width, and 0.838 lbs weight, making it ideal for heavy-duty industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text