Motion
HK3020
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 20 mm Width, Open
MI ITEM #00127657
MFR #HK3020
Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 20 mm Width, Open
MI ITEM #00127657
MFR #HK3020

Mfr description
HK3020 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.34/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR25x30x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    HK3020 Drawn Cup Needle Roller Bearing has a 30 mm bore diameter, open closure type with open ends drawn cup construction, 37 mm outside diameter, 20 mm overall width, and 0.12 lbs weight, making it ideal for automotive gearboxes, agricultural equipment, and industrial machinery requiring compact radial load support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790190896

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)