Motion
HK3026
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 26 mm Width, Open
Mi Item #00127660
MFR #HK3026
Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 26 mm Width, Open
Mi Item #00127660
MFR #HK3026

Mfr description
HK3026
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.33/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Weight
    0.13 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 25x30x26.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK3026 Drawn Cup Needle Roller Bearing features a 1.1811 in bore diameter, open closure type with open ends drawn cup design, 1.4567 in outside diameter, 1.0236 in overall width, and 0.117 lb weight, making it suitable for industrial power transmission and high-load applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802415155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)