Motion
HK3026

NTN
HK3026

Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 26 mm Width
Mi Item #00127661
MFR #HK3026
Price$18.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK3026

Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 26 mm Width
Mi Item #00127661
MFR #HK3026

Mfr description
HK3026 NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.1811 in
  • Outside Diameter  
    1.4567 in
  • Overall Width  
    1.0236 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.117 lb

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359072303
  • Max Rpm
    8000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)