Motion
HK 3026

SKF
HK 3026

Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 26 mm Width
Mi Item #00127662
MFR #HK 3026
Price$35.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 3026

Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 26 mm Width
Mi Item #00127662
MFR #HK 3026

Mfr description
HK 3026 DRAWN CUP NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.30/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    LR/IR 25x30x26.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 3026 is a drawn cup needle roller bearing with a 30 mm bore diameter, open closure type, open ends design, 37 mm outside diameter, 26 mm overall width, and 0.13 lbs weight, suitable for industrial machinery requiring extended load support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    9000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +285 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577010544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)